

€2,526.19/ pieceexcl. VAT
€3,056.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LWRE..ASCM |
Size | 6 |
Length | 400 mm |
Width | 15.2 mm |
Height | 15 mm |
Material | Stainless steel |
Distance of mounting holes | 50 mm |
Screw diameter metrical | M 6 |