EWELLIX

EWELLIX Precision rail guide KIT with ACSM anti creeping system LWRE 3150 ACSM- KIT

  • ERIKS:13216986
  • Manufacturer:7316573796275
Image 1
LWRE 3150 ACSM – KIT
4 pieces of rail type LWRE 3150 ACSM
2 pieces of rolling element assembly type LWAKE 3×16 ACSM
Save to list

€938.55/ pieceexcl. VAT

€1,135.65incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LWRE..ASCM
Size
3
Length
150 mm
Width
8.7 mm
Height
8 mm
Material
Stainless steel
Distance of mounting holes
25 mm
Screw diameter metrical
M 4