

€313.04/ pieceexcl. VAT
€378.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LWRE..ASCM |
Size | 3 |
Length | 50 mm |
Width | 8.7 mm |
Height | 8 mm |
Material | Stainless steel |
Distance of mounting holes | 25 mm |
Screw diameter metrical | M 4 |