EWELLIX

EWELLIX Precision rail guide KIT with ACS anti creeping system LWRE 3075 ACS - KIT

  • ERIKS:13216980
  • Manufacturer:7316575336875
Image 1
LWRE 3075 ACS – KIT
4 pieces of rail type LWRE 3075 ACS
2 pieces of rolling element assembly type LWAKE 3×6 ACS
8 pieces of end piece type LWERE 3
Save to list

€555.80/ pieceexcl. VAT

€672.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LWRE..ACS
Size
3
Length
75 mm
Width
8.7 mm
Height
8 mm
Material
Steel
Distance of mounting holes
25 mm
Screw diameter metrical
M 4