EWELLIX

EWELLIX Precision rail guide in kit packaging LWRE 6250 - KIT

  • ERIKS:12175506
  • Manufacturer:7316578030480
Image 1
LWRE 6250 - KIT
4 pieces of rail type LWRE 6250
2 pieces of rolling element assembly type LWAKE 6×17
8 pieces of end piece type LWERE 6
Save to list

€1,039.87/ pieceexcl. VAT

€1,258.24incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LWRE
Size
6
Width
15 mm
Height
31 mm
Max. length
250 mm
Material
Steel
Distance of mounting holes
50 mm
Screw diameter metrical
M 6