

€590.40/ pieceexcl. VAT
€714.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LWRE |
Size | 3 |
Width | 8 mm |
Height | 18 mm |
Max. length | 125 mm |
Material | Steel |
Distance of mounting holes | 25 mm |
Screw diameter metrical | M 4 |