

€823.26/ pieceexcl. VAT
€996.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LWR |
Size | 6 |
Length | 250 mm |
Width | 15 mm |
Height | 13.9 mm |
Max. length | 250 mm |
Material | Steel |
Distance of mounting holes | 50 mm |
Screw diameter metrical | M 6 |