

€38.48/ pieceexcl. VAT
€46.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | ZKA |
Model | ZKA-160640-3500 |
Execution | UL, Hospital grade connector |
Number of poles | 3-pole |
Cable length | 3.5 m |
Colour cable sheath | Grey |