EWELLIX

EWELLIX Linear DC actuator Trapezoidal screw 9A 400mm 26mm/s CATR33X400X2A1G3E2Z/C24CIT2

  • ERIKS:13216892
  • Manufacturer:7316575845711
Image 1
Save to list

€712.09/ pieceexcl. VAT

€861.63incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CAT 33
Manufacturer ID
CATR33X400X2A1G3E2Z/C24CIT2
Type of drive
Trapezoidal screw
Stroke
400 mm
Speed
26 mm/s
Nominal voltage
24 V
Nominal current
9 A
Temperature range
from -20 to 50 °C
Protection class
IP44