

€374.08/ pieceexcl. VAT
€452.64incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CAHB-20A |
Manufacturer ID | CAHB-20-B1A-102262-AAA000-000 |
Type of drive | Trapezoidal screw |
Stroke | 102 mm |
Speed | 33 mm/s |
Nominal voltage | 24 V |
Nominal current | 8 A |
Temperature range | from -40 to 85 °C |
Protection class | IP66 |