

€390.28/ pieceexcl. VAT
€472.24incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CAHB-20A |
Manufacturer ID | CAHB-20-B2A-305465-AAA000-000 |
Type of drive | Trapezoidal screw |
Stroke | 305 mm |
Speed | 17 mm/s |
Nominal voltage | 24 V |
Nominal current | 7 A |
Temperature range | from -40 to 85 °C |
Protection class | IP66 |