EWELLIX

EWELLIX Linear DC actuator Trapezoidal screw 7A 204mm 17mm/s CAHB-20-B2A-204364-AAA000-000

  • ERIKS:13686787
  • Manufacturer:7316575893309
Image 1
Save to list

€382.22/ pieceexcl. VAT

€462.49incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CAHB-20A
Manufacturer ID
CAHB-20-B2A-204364-AAA000-000
Type of drive
Trapezoidal screw
Stroke
204 mm
Speed
17 mm/s
Nominal voltage
24 V
Nominal current
7 A
Temperature range
from -40 to 85 °C
Protection class
IP66