EWELLIX

EWELLIX Linear DC actuator Trapezoidal screw 5A 400mm 7mm/s CATR33X400X1A1G3F/C24CWIT2

  • ERIKS:13216889
  • Manufacturer:7316575845681
Image 1
Save to list

€640.00/ pieceexcl. VAT

€774.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CAT 33
Manufacturer ID
CATR33X400X1A1G3F/C24CWIT2
Type of drive
Trapezoidal screw
Stroke
400 mm
Speed
7 mm/s
Nominal voltage
24 V
Nominal current
5 A
Temperature range
from -20 to 50 °C
Protection class
IP44