

€607.80/ pieceexcl. VAT
€735.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | Matrix 3 |
Manufacturer ID | MAX30-C300515AC51MF-000 |
Type of drive | Trapezoidal screw |
Stroke | 300 mm |
Speed | 18 mm/s |
Nominal voltage | 24 V |
Nominal current | 5 A |
Total length | 515 mm |
Temperature range | from 0 to 40 °C |
Protection class | IP66S |