

€682.67/ pieceexcl. VAT
€826.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CAT 33 |
Manufacturer ID | CATR33X300X2A1G3E2Z/C24CWIT2 |
Type of drive | Trapezoidal screw |
Stroke | 300 mm |
Speed | 13 mm/s |
Nominal voltage | 24 V |
Nominal current | 5 A |
Temperature range | from -20 to 50 °C |
Protection class | IP44 |