

€614.13/ pieceexcl. VAT
€743.10incl. VAT
Estimated delivery date - 29/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | Matrix 1 |
Manufacturer ID | MAX10-A200395AC510F-000 |
Type of drive | Trapezoidal screw |
Stroke | 200 mm |
Speed | 7 mm/s |
Nominal voltage | 24 V |
Nominal current | 5 A |
Total length | 395 mm |
Temperature range | from 0 to 40 °C |
Protection class | IP66S |