EWELLIX

EWELLIX Linear DC actuator Trapezoidal screw 5A 200mm 7mm/s CATR33X200X1A1G3E2Z/C24CWIT2

  • ERIKS:13216838
  • Manufacturer:7316575845148
Image 1
Save to list

€653.24/ pieceexcl. VAT

€790.42incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CAT 33
Manufacturer ID
CATR33X200X1A1G3E2Z/C24CWIT2
Type of drive
Trapezoidal screw
Stroke
200 mm
Speed
7 mm/s
Nominal voltage
24 V
Nominal current
5 A
Temperature range
from -20 to 50 °C
Protection class
IP44