

€252.46/ pieceexcl. VAT
€305.48incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CAHB-10 |
Manufacturer ID | CAHB-10-B1A-050158-ABBA0D-000 |
Type of drive | Trapezoidal screw |
Stroke | 50 mm |
Speed | 56 mm/s |
Nominal voltage | 24 V |
Nominal current | 2.2 A |
Temperature range | from -40 to 85 °C |
Protection class | IP66s/69k |