

€252.46/ pieceexcl. VAT
€305.48incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CAHB-10 |
Manufacturer ID | CAHB-10-B5A-050158-AAAA0A-000 |
Type of drive | Trapezoidal screw |
Stroke | 50 mm |
Speed | 8 mm/s |
Nominal voltage | 24 V |
Nominal current | 1.6 A |
Temperature range | from -40 to 85 °C |
Protection class | IP66s/69k |