EWELLIX

EWELLIX Linear DC actuator Ball screw spindle 9A 300mm 65mm/s CATR32BX300X4A1G3F/C24CIT2

  • ERIKS:13216775
  • Manufacturer:7316575845988
Image 1
Save to list

€941.61/ pieceexcl. VAT

€1,139.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CAT 32B
Manufacturer ID
CATR32BX300X4A1G3F/C24CIT2
Type of drive
Ball screw spindle
Stroke
300 mm
Speed
65 mm/s
Nominal voltage
24 V
Nominal current
9 A
Temperature range
from -20 to 50 °C
Protection class
IP44