

€860.69/ pieceexcl. VAT
€1,041.43incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CAT 32B |
Manufacturer ID | CATR32BX200X4A1G3F/C24CIT2 |
Type of drive | Ball screw spindle |
Stroke | 200 mm |
Speed | 65 mm/s |
Nominal voltage | 24 V |
Nominal current | 9 A |
Temperature range | from -20 to 50 °C |
Protection class | IP44 |