EWELLIX

EWELLIX Linear DC actuator Ball screw spindle 5A 100mm 9mm/s CATR32BX100X1A1G3E2Z/C24CWIT2

  • ERIKS:13216708
  • Manufacturer:7316575843908
Image 1
Save to list

€851.86/ pieceexcl. VAT

€1,030.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CAT 32B
Manufacturer ID
CATR32BX100X1A1G3E2Z/C24CWIT2
Type of drive
Ball screw spindle
Stroke
100 mm
Speed
9 mm/s
Nominal voltage
24 V
Nominal current
5 A
Temperature range
from -20 to 50 °C
Protection class
IP44