

€764.11/ pieceexcl. VAT
€924.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LVCR-2LS |
Shaft diameter | 60 mm |
Height | 160 mm |
Width | 160 mm |
Length | 125 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |