

€641.25/ pieceexcl. VAT
€775.91incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LUCT-2LS |
Shaft diameter | 60 mm |
Height | 105 mm |
Width | 160 mm |
Length | 125 mm |
Model | Open, adjustable |
Relubrication facility | Yes |
With sealing | Yes |
€343.09/ pieceexcl. VAT
€415.14incl. VAT
Estimated delivery date - 11/11/2026€499.63/ pieceexcl. VAT
€604.55incl. VAT
Estimated delivery date - 11/11/2026