

€397.67/ pieceexcl. VAT
€481.18incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LUCT-2LS |
Shaft diameter | 50 mm |
Height | 88 mm |
Width | 135 mm |
Length | 100 mm |
Model | Open, adjustable |
Relubrication facility | Yes |
With sealing | Yes |
€104.82/ pieceexcl. VAT
€126.83incl. VAT
Estimated delivery date - 11/11/2026€252.66/ pieceexcl. VAT
€305.72incl. VAT
Estimated delivery date - 11/11/2026