

€256.43/ pieceexcl. VAT
€310.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LUCT-2LS |
Shaft diameter | 40 mm |
Height | 77 mm |
Width | 108 mm |
Length | 80 mm |
Model | Open, adjustable |
Relubrication facility | Yes |
With sealing | Yes |
€80.08/ pieceexcl. VAT
€96.90incl. VAT
Estimated delivery date - 11/11/2026€160.27/ pieceexcl. VAT
€193.93incl. VAT
Estimated delivery date - 11/11/2026