EWELLIX

EWELLIX Linear ball bushing unit Closed With sealing LUJR 25

  • ERIKS:23773276
  • Manufacturer:7316577656629
Image 1
Compact unit with self-holding LBBR linear bearing (ISO series 1) available from 12 to 50 mm. With additional two single lip front seals mounted into the housing and two fixation holes.
Save to list

€106.71/ pieceexcl. VAT

€129.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LUJR
Shaft diameter
25 mm
Height
54 mm
Width
62 mm
Length
49 mm
Model
Closed
Relubrication facility
No
With sealing
Yes
Related products
Product Image

EWELLIX Shaft support block LSCS 25

  • Eriks:23773312
  • Manufacturer:2201560

€60.82/ pieceexcl. VAT

€73.59incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSHS 25

  • Eriks:23773322
  • Manufacturer:2201572

€75.56/ pieceexcl. VAT

€91.43incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 25 B

  • Eriks:23773339
  • Manufacturer:2201593

€164.15/ pieceexcl. VAT

€198.62incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEBS 25 A

  • Eriks:23773344
  • Manufacturer:2201600

€116.95/ pieceexcl. VAT

€141.51incl. VAT

Estimated delivery date - 11/11/2026