

€73.98/ pieceexcl. VAT
€89.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LUHR-2LS |
Shaft diameter | 12 mm |
Height | 40 mm |
Width | 40 mm |
Length | 28 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |
€70.26/ pieceexcl. VAT
€85.01incl. VAT
Estimated delivery date - 11/11/2026