EWELLIX

EWELLIX Linear ball bushing unit Closed With sealing LUCR 60-2LS

  • ERIKS:24025163
  • Manufacturer:7316577643988
Image 1
Standard unit with LBCR linear bearing (ISO series 3) available from 8 to 80 mm. Lightweight design in sealed or unsealed version with re-greasing function.
Save to list

€693.05/ pieceexcl. VAT

€838.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LUCR-2LS
Shaft diameter
60 mm
Height
118 mm
Width
160 mm
Length
125 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes