

€1,103.59/ pieceexcl. VAT
€1,335.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LUCS-2LS |
Shaft diameter | 80 mm |
Height | 158 mm |
Width | 205 mm |
Length | 165 mm |
Model | Closed, adjustable |
Relubrication facility | Yes |
With sealing | Yes |