

€819.34/ pieceexcl. VAT
€991.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LUCS-2LS |
Shaft diameter | 60 mm |
Height | 118 mm |
Width | 160 mm |
Length | 125 mm |
Model | Closed, adjustable |
Relubrication facility | Yes |
With sealing | Yes |