EWELLIX

EWELLIX Linear ball bushing unit Closed, adjustable LUCS 80

  • ERIKS:24025181
  • Manufacturer:7316577643957
Image 1
Standard unit with LBCR linear bearing (ISO series 3) available from 8 to 80 mm. Lightweight design in sealed or unsealed version with re-greasing function and adjustable clearance.
Save to list

€1,174.00/ pieceexcl. VAT

€1,420.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LUCS
Shaft diameter
80 mm
Height
158 mm
Width
205 mm
Length
165 mm
Model
Closed, adjustable
Relubrication facility
Yes
With sealing
No