EWELLIX

EWELLIX Linear ball bushing Open LBCT 80 A

  • ERIKS:24024487
  • Manufacturer:7316572123744
Image 1
Standard Series Open Type Linear Ball Bushing without Seals.
Save to list

€689.02/ pieceexcl. VAT

€833.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LBCT..A
Shaft diameter
80 mm
Outer Diameter
120 mm
Length
165 mm
Model
Open
Related products
Product Image

EWELLIX Shaft support without bore holesLRCC 80

  • Eriks:24024994
  • Manufacturer:2201627

€564.45/ pieceexcl. VAT

€682.98incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support with bore holes LRCB 80

  • Eriks:24024991
  • Manufacturer:2201618

€367.60/ pieceexcl. VAT

€444.80incl. VAT

Estimated delivery date - 11/11/2026