EWELLIX

EWELLIX Linear ball bushing Open LBCT 60 A

  • ERIKS:24024479
  • Manufacturer:7316572120187
Image 1
Standard Series Open Type Linear Ball Bushing without Seals.
Save to list

€377.86/ pieceexcl. VAT

€457.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LBCT..A
Shaft diameter
60 mm
Outer Diameter
90 mm
Length
125 mm
Model
Open
Related products
Product Image

EWELLIX Shaft support with bore holes LRCB 60

  • Eriks:24024990
  • Manufacturer:2201617

€343.09/ pieceexcl. VAT

€415.14incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support without bore holesLRCC 60

  • Eriks:24024993
  • Manufacturer:2201626

€499.63/ pieceexcl. VAT

€604.55incl. VAT

Estimated delivery date - 11/11/2026