EWELLIX

EWELLIX Linear ball bushing Closed LBCR 80 A

  • ERIKS:24024423
  • Manufacturer:7316572123683
Image 1
Standard Series Closed Type Linear Ball Bushing without Seals.
Save to list

€529.19/ pieceexcl. VAT

€640.32incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LBCR
Shaft diameter
80 mm
Outer Diameter
120 mm
Length
165 mm
Model
Closed