

€26.60/ pieceexcl. VAT
€32.19incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LBBR../HV6 |
Shaft diameter | 6 mm |
Outer Diameter | 12 mm |
Length | 22 mm |
Model | Closed |
Corrosion resistant | Yes |