EWELLIX

EWELLIX Linear actuator 800mm 1067mm/s CASM-63-BF-0800AM-000

  • ERIKS:13216668
  • Manufacturer:7316575607357
Image 1
Save to list

€2,176.75/ pieceexcl. VAT

€2,633.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-63-BF-0800AM-000
Stroke
800 mm
Speed
1067 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S