EWELLIX

EWELLIX Linear actuator 700mm 533mm/s CASM-63-BN-0700AM-000

  • ERIKS:13216675
  • Manufacturer:7316575607425
Image 1
Save to list

€1,935.56/ pieceexcl. VAT

€2,342.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-63-BN-0700AM-000
Stroke
700 mm
Speed
533 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S