EWELLIX

EWELLIX Linear actuator 600mm 826mm/s CASM-40-BN-0600AM-000

  • ERIKS:13216647
  • Manufacturer:7316575594398
Image 1
Save to list

€1,444.73/ pieceexcl. VAT

€1,748.12incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-40-BN-0600AM-000
Stroke
600 mm
Speed
826 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S