EWELLIX

EWELLIX Linear actuator 600mm 70mm/s CASM-63-LS-0600AM-000

  • ERIKS:13216682
  • Manufacturer:7316575607500
Image 1
Save to list

€1,742.61/ pieceexcl. VAT

€2,108.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-63-LS-0600AM-000
Stroke
600 mm
Speed
70 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S