EWELLIX

EWELLIX Linear actuator 600mm 70mm/s CASM-40-LS-0600AM-000

  • ERIKS:13216659
  • Manufacturer:7316575596279
Image 1
Save to list

€1,113.10/ pieceexcl. VAT

€1,346.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-40-LS-0600AM-000
Stroke
600 mm
Speed
70 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S