EWELLIX

EWELLIX Linear actuator 600mm 1067mm/s CASM-63-BF-0600AM-000

  • ERIKS:13216666
  • Manufacturer:7316575607333
Image 1
Save to list

€2,104.39/ pieceexcl. VAT

€2,546.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-63-BF-0600AM-000
Stroke
600 mm
Speed
1067 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S