EWELLIX

EWELLIX Linear actuator 50mm 60mm/s CASM-32-LS-0050AM-000

  • ERIKS:13216660
  • Manufacturer:7316575582494
Image 1
Save to list

€703.83/ pieceexcl. VAT

€851.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-32-LS-0050AM-000
Stroke
50 mm
Speed
60 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S