EWELLIX

EWELLIX Linear actuator 50mm 500mm/s CASM-32-BN-0050AM-000

  • ERIKS:13216625
  • Manufacturer:7316575582661
Image 1
Save to list

€826.23/ pieceexcl. VAT

€999.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-32-BN-0050AM-000
Stroke
50 mm
Speed
500 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S