EWELLIX

EWELLIX Linear actuator 400mm 70mm/s CASM-63-LS-0400AM-000

  • ERIKS:13216680
  • Manufacturer:7316575607470
Image 1
Save to list

€1,670.25/ pieceexcl. VAT

€2,021.00incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-63-LS-0400AM-000
Stroke
400 mm
Speed
70 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S