EWELLIX

EWELLIX Linear actuator 400mm 60mm/s CASM-32-LS-0400AM-000

  • ERIKS:13216641
  • Manufacturer:7316575582821
Image 1
Save to list

€1,003.72/ pieceexcl. VAT

€1,214.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-32-LS-0400AM-000
Stroke
400 mm
Speed
60 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S