

€1,126.12/ pieceexcl. VAT
€1,362.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CASM |
Manufacturer ID | CASM-32-BN-0400AM-000 |
Stroke | 400 mm |
Speed | 500 mm/s |
Temperature range | from 0 to 50 °C |
Protection class | IP54S |