EWELLIX

EWELLIX Linear actuator 400mm 150mm/s CASM-32-BS-0400AM-000

  • ERIKS:13216636
  • Manufacturer:7316575582777
Image 1
Save to list

€1,126.12/ pieceexcl. VAT

€1,362.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-32-BS-0400AM-000
Stroke
400 mm
Speed
150 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S