EWELLIX

EWELLIX Linear actuator 300mm 70mm/s CASM-40-LS-0300AM-000

  • ERIKS:13216656
  • Manufacturer:7316575596248
Image 1
Save to list

€885.17/ pieceexcl. VAT

€1,071.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-40-LS-0300AM-000
Stroke
300 mm
Speed
70 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S