

€918.03/ pieceexcl. VAT
€1,110.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CASM |
Manufacturer ID | CASM-32-LS-0300AM-000 |
Stroke | 300 mm |
Speed | 60 mm/s |
Temperature range | from 0 to 50 °C |
Protection class | IP54S |